- Screw-In Style Tip
- Gas Type: Air-Propane
features
- Ideal for soft soldering and heating
- Tips have a removable filter and orifice
- Replaceable tip ends
| Gas Type | Air-Propane |
| Process | Soft Solder to 1 1/2 in |
| Flame Type | Pencil |
| Energy @ Pressure | 11,000 Btu @ 40 psi |
| Flame Diameter | 1 in |
| Weight | 0.59 LB |

