- Replacement Tip End for Brass Extension
- Gas Type: Air, Propane, MAPP
| Flame Diameter | 1 1/8 in |
| Flame Type | Brush |
| Energy @ Pressure | 43,000 Btu @ 40 psi |
| Gas Type | Air, Propane, MAPP |
| Weight | 0.42 LB |
| Flame Diameter | 1 1/8 in |
| Flame Type | Brush |
| Energy @ Pressure | 43,000 Btu @ 40 psi |
| Gas Type | Air, Propane, MAPP |
| Weight | 0.42 LB |