- Replacement Tip End for Brass Extension
- Gas Type: Air, Propane, MAPP
| Flame Diameter | 1 3/8 in |
| Energy @ Pressure | 57,000 Btu @ 40 psi |
| Gas Type | Air, Propane, MAPP |
| Flame Type | Brush |
| Weight | 2.0 LB |
| Flame Diameter | 1 3/8 in |
| Energy @ Pressure | 57,000 Btu @ 40 psi |
| Gas Type | Air, Propane, MAPP |
| Flame Type | Brush |
| Weight | 2.0 LB |