- Nitrogen Regulator
features
- All brass regulator used for purging and blowing off coils in an HVAC system
| Outlet Pressure | 0.0 psi [Min], 450.0 psi [Max] |
| Inlet Size | 1/4 in NPT |
| Thread - TPI or Pitch | .960 in - 14 |
| Outlet Type | Right Hand Thread |
| Weight | 0.0 LB |

