- Propane Regulator
features
- For applications requiring low gas pressure
- UL® listed with NPT inlet NPT outlet
- Do not use with any Goss LP torch or furnace equipment
- For vapor withdrawal cylinders
| Type | Low Pressure |
| Outlet | 3/8 in NPT |
| Pressure [Max] | 11 inH20 |
| Inlet Size | 1/4 in NPT |
| Outlet Type | Left Hand Thread |
| Weight | 1.13 LB |

