- Propane Regulator
features
- All brass regulators used with propane torches and furnaces
- Use only with vapor withdrawal cylinders
- UL® listed with POL inlet spud and nut
- Gauge Not Included
| Outlet Type | Left Hand Thread |
| Thread - TPI or Pitch | 9/16 in - 18 |
| Type | High Pressure |
| Pressure [Min] | 5 psi |
| Inlet Size | 1/4 in NPT |
| Pressure [Max] | 60 psi |
| Outlet Pressure | 0.0 psi [Min], 70.0 psi [Max] |
| Weight | 1.44 LB |

