- Brass Extension
- Bent
- Gas Type: Propane, Air (Industrial)
| Gas Type | Propane, Air (Industrial) |
| Type | Bent |
| For Model No. | AP-54 Torch, AP-99 Torch |
| Length | 12 in |
| Weight | 0.75 LB |
| Gas Type | Propane, Air (Industrial) |
| Type | Bent |
| For Model No. | AP-54 Torch, AP-99 Torch |
| Length | 12 in |
| Weight | 0.75 LB |