- Outdoor Propane Furnace
- 43,200 Btu
features
- For lead melting
- Can also be used to heat water or food
- On/Off needle valve
| Working Capacity | 43200 Btu |
| Gas Type | Propane |
| Diameter | 8 1/2 in |
| Weight | 5.41 LB |
| Working Capacity | 43200 Btu |
| Gas Type | Propane |
| Diameter | 8 1/2 in |
| Weight | 5.41 LB |