- MaX Target Tip
- Gas Type: Acetylene
features
- Very hot turbine flame
- Adjustable tips that don't burn up
- Unique mixer design cuts brazing time by 30% over conventional tip
- Tips have a filter and removable orifice
- Interchangeable with other quick disconnect style tips
| Gas Type | Acetylene |
| Material | Stainless Steel, Brass |
| For Model No. | GG-4 Handle |
| Process | Solders 1/2 in |
| Tip Size Symbol | 1/4 in |
| Weight | 0.21 LB |

