- Eze-Lite™ Snap-in Style Tip
- Gas Type: Acetylene
features
- Ignites with the push of a button
- Very hot turbine flame
- Interchangeable with other quick disconnect style tips
- Removable/cleanable orifice
| Gas Type | Acetylene |
| Flame Diameter | 3/8 in |
| Process | Soft Solder to 2 in, Silver Solder to 1 in |
| Used on Torch Handle | GG-4 |
| Weight | 0.0 LB |

