- Swivel Hand Torch
- Gas Type: MAPP, Propane, FG2
features
- Very hot turbine flame
- Tip swivels 360°
- Filter to eliminate orifice clogging
- Adjustable brass regulator
- Self lighting
- Cylinders not included
| Flame Diameter | 1/2 in |
| Gas Type | MAPP, Propane, FG2 |
| Process | Soft Solder 1/4 - 2-1/2 in, Silver Brazing 1/4 - 1-1/4 in |
| Body Material | Brass |
| Weight | 5.1 LB |

