Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Goss Welding328-GP-9

328-GP-9

Hand Torches
Item #101556795
  • Hand Torch
  • Gas Type: Propane, MAPP
Goss Welding328-GP-9
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hand Torch
  • Gas Type: Propane, MAPP

features

  • A tip that can be used with propane or Mapp® gas without changing the orifice
  • Easily adjusted to three different flames without changing tip ends
  • Attractively packaged for peg board display
  • Torch can be used in any position after tip end had preheated
Body Material Brass
Gas Type Propane, MAPP
Weight 0.61 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison