- Target® Snap-in Style Tip
- Gas Type: Propane
features
- Very hot turbine flame
- Interchangeable with other quick disconnect style tips
- Unique mixer design cuts brazing time by 30% over conventional tips
- Tips have a filter and removable orifice
| Flame Diameter | 1/2 in |
| Material | Stainless Steel, Brass |
| Process | Soft Solder to 1 1/2 in, Silver Solder to 3/4 in |
| Used on Torch Handle | GH-4 |
| Gas Type | Propane |
| Weight | 0.33 LB |

