- Acetylene Hose
features
- Made of quality single ply fabric reinforced Grade R hose
| Pressure | 200 psi |
| Thread - TPI or Pitch | 3/8 in - 24 |
| O.D. | 0.4375 in |
| I.D. | 3/16 in |
| Length | 12 ft |
| Weight | 0.32 LB |
| Pressure | 200 psi |
| Thread - TPI or Pitch | 3/8 in - 24 |
| O.D. | 0.4375 in |
| I.D. | 3/16 in |
| Length | 12 ft |
| Weight | 0.32 LB |