- Vapor Propane Gas Hose
| Length | 10 ft |
| Pressure [Max] | 350 psi |
| Thread - TPI or Pitch | 9/16 in - 18 |
| Thread Direction | LH |
| Hose I.D. | 1/4 in |
| O.D. | 0.5625 in |
| Weight | 2.0 LB |
| Length | 10 ft |
| Pressure [Max] | 350 psi |
| Thread - TPI or Pitch | 9/16 in - 18 |
| Thread Direction | LH |
| Hose I.D. | 1/4 in |
| O.D. | 0.5625 in |
| Weight | 2.0 LB |