- Vapor Propane Gas Hose
| Thread - TPI or Pitch | 9/16 in - 18 |
| Thread Direction | LH |
| Length | 20 ft |
| Hose I.D. | 1/4 in |
| Pressure [Max] | 350 psi |
| O.D. | 0.5625 in |
| Weight | 3.39 LB |
| Thread - TPI or Pitch | 9/16 in - 18 |
| Thread Direction | LH |
| Length | 20 ft |
| Hose I.D. | 1/4 in |
| Pressure [Max] | 350 psi |
| O.D. | 0.5625 in |
| Weight | 3.39 LB |