Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Goss Welding328-KA-37H

328-KA-37H

Feather Flame® Air-Acetylene Torch Outfits
Item #101581356
  • Feather Flame® Air-Acetylene Torch Outfit
  • Gas Type: Acetylene (B)
Goss Welding328-KA-37H
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Feather Flame® Air-Acetylene Torch Outfit
  • Gas Type: Acetylene (B)

features

  • Economical soldering kit
  • Adjustable feather flame tips
  • Screw-in design handle and tips
  • Kits matched to different tip & tank sizes

includes

  • Regulator
  • HA3-12 hose
  • AA-1 handle
  • BA-4 tip
Flame Diameter 1/4 in
Gas Type Acetylene (B)
Style Screw-In
Process Soldering, Brazing Light
Weight 3.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison