- WeldPro Welding & Cutting Kit
- Gas Type: Acetylene, Oxygen
features
- UL® listed torch and regulators
- Stainless steel needle valves
- Durable forged bodies, quality tips
- Interchangeable with Victor® style
includes
- EA-50-P Acet. Regulator, EO-50 Oxy. Regulator, TW-20BV Handle, TCA-20 Cutting Attachment, Lighter, Goggles, 20 ft. Hose, "B" Connections, Tip Cleaner
| Welding Range | 1.4 in [Max] |
| Cutting Capacity [Max] | 3.4 in |
| Gas Type | Acetylene, Oxygen |
| Inlet Type | CGA 510 (POL) |
| Weight | 0.0 LB |

