- Air-Propane Torch Outfit
- Gas Type: Propane
includes
- Handle (AP-1)
- Regulator (EP-70G)
- Lighter (MP-1)
- Hose (HEF-10)
- Tip (BP-2)
| Gas Type | Propane |
| Flame Type | Pencil |
| Flame Diameter | 1 in |
| Style | Screw-In |
| Process | Soldering, Heating |
| Weight | 5.0 LB |
| Gas Type | Propane |
| Flame Type | Pencil |
| Flame Diameter | 1 in |
| Style | Screw-In |
| Process | Soldering, Heating |
| Weight | 5.0 LB |