- Air-Propane Torch Outfit
- Gas Type: Propane
includes
- AP-1 handle
- EP-70G regulator
- MP-1 lighter
- HEF-10 hose
- BP-5 tip
| Style | Screw-In |
| Flame Type | Brush |
| Gas Type | Propane |
| Flame Diameter | 1 3/4 in |
| Process | Soldering, Heating |
| Weight | 5.1 LB |
| Style | Screw-In |
| Flame Type | Brush |
| Gas Type | Propane |
| Flame Diameter | 1 3/4 in |
| Process | Soldering, Heating |
| Weight | 5.1 LB |