Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Target® Air-Acetylene Torch Outfits

328-KX-3B

Target® Air-Acetylene Torch Outfits
Item #101544690
  • Target® Air-Acetylene Torch Outfit
  • Gas Type: Acetylene (B)
Target® Air-Acetylene Torch Outfits
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Target® Air-Acetylene Torch Outfit
  • Gas Type: Acetylene (B)

features

  • Features Turbine action target tips
  • Used for commercial brazing and soldering
  • Snap-in design handle and tips

includes

  • GG-4 torch
  • Regulator
  • HA3-12 hose
  • GA-3 tip
  • GA-11 tip
Gas Type Acetylene (B)
Flame Diameter 5/16 in, 7/16 in
Style Snap-In
Process Soldering, Brazing
Weight 3.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison