Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Target® Air-Acetylene Torch Outfits

328-KX-3BCW

Target® Air-Acetylene Torch Outfits
Item #101556697
  • Target® Air-Acetylene Torch Outfit
  • Gas Type: Acetylene (B)
Target® Air-Acetylene Torch Outfits
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Target® Air-Acetylene Torch Outfit
  • Gas Type: Acetylene (B)

features

  • Features Turbine action target tips
  • Snap-in design handle and tips
  • Used for commercial brazing and soldering

includes

  • GA-11 tip
  • GA-3 tip
  • GG-4 torch
  • HA3-12 hose
  • Regulator
  • C-850CW cart
Process Brazing, Soldering
Style Snap-In
Gas Type Acetylene (B)
Flame Diameter 5/16 in, 7/16 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison