- Disposable Cylinder
- 16 oz
features
- Cylinder contains propylene
| Capacity Volume | 16 oz |
| Material | Steel |
| Gas Type | MAPP |
| Weight | 0.0 LB |
-
No Air Shipping
| Capacity Volume | 16 oz |
| Material | Steel |
| Gas Type | MAPP |
| Weight | 0.0 LB |
No Air Shipping