- Disposable Cylinder
- 14.10 oz
features
- Fits most standard propane torches and other propane appliances
| Gas Type | Propane |
| Material | Steel |
| Capacity Volume | 14.10 oz |
| Weight | 2.9 LB |
-
No Air Shipping
| Gas Type | Propane |
| Material | Steel |
| Capacity Volume | 14.10 oz |
| Weight | 2.9 LB |
No Air Shipping