- Propane Regulator
features
- All brass regulators used with propane torches and furnaces
- Use only with vapor withdrawal cylinders
- UL® listed with POL inlet spud and nut
- Regulator with dust cap and heavy duty inlet nut for propane gas
| Pressure [Min] | 5 psi |
| Inlet Size | 1/4 in NPT |
| Pressure [Max] | 60 psi |
| Thread - TPI or Pitch | 9/16 in - 18 |
| Outlet Type | Left Hand Thread |
| Type | High Pressure |
| Weight | 2.13 LB |

