- 1/4 in Inner Diameter
| I.D. | 1/4 in, 6.35 mm |
| Color | Natural |
| Type | Fluid Hose |
| Working Pressure [Max] | 16 bar, 225 psi |
| Material | Nylon |
| Weight | 0.02 LB |
| EAN or UPC | 633955093348 |
| I.D. | 1/4 in, 6.35 mm |
| Color | Natural |
| Type | Fluid Hose |
| Working Pressure [Max] | 16 bar, 225 psi |
| Material | Nylon |
| Weight | 0.02 LB |
| EAN or UPC | 633955093348 |