- 3/8 in Inner Diameter
| Color | Natural |
| Type | Fluid Hose |
| I.D. | 3/8 in, 9.525 mm |
| Working Pressure [Max] | 14 bar, 200 psi |
| Material | Nylon |
| Weight | 0.05 LB |
| EAN or UPC | 633955507463 |
| Color | Natural |
| Type | Fluid Hose |
| I.D. | 3/8 in, 9.525 mm |
| Working Pressure [Max] | 14 bar, 200 psi |
| Material | Nylon |
| Weight | 0.05 LB |
| EAN or UPC | 633955507463 |