- 3/4 in Inner Diameter
| Material | Nylon |
| Color | Black |
| Working Pressure [Max] | 35 bar, 500 psi |
| I.D. | 3/4 in, 19.05 mm |
| Type | Braided Fluid Hose |
| Weight | 0.38 LB |
| EAN or UPC | 633955378186 |
| Material | Nylon |
| Color | Black |
| Working Pressure [Max] | 35 bar, 500 psi |
| I.D. | 3/4 in, 19.05 mm |
| Type | Braided Fluid Hose |
| Weight | 0.38 LB |
| EAN or UPC | 633955378186 |