- 1 in Inner Diameter
| Color | Black |
| I.D. | 1 in, 25.4 mm |
| Material | Nylon |
| Type | Braided Fluid Hose |
| Working Pressure [Max] | 35 bar, 500 psi |
| Weight | 0.68 LB |
| EAN or UPC | 633955332355 |
| Color | Black |
| I.D. | 1 in, 25.4 mm |
| Material | Nylon |
| Type | Braided Fluid Hose |
| Working Pressure [Max] | 35 bar, 500 psi |
| Weight | 0.68 LB |
| EAN or UPC | 633955332355 |