- 3/8 in Inner Diameter
| Material | Nylon |
| Working Pressure [Max] | 21 bar, 300 psi |
| Color | Black |
| I.D. | 3/8 in, 9.525 mm |
| Type | Braided Fluid Hose |
| Weight | 0.18 LB |
| EAN or UPC | 633955167841 |
| Material | Nylon |
| Working Pressure [Max] | 21 bar, 300 psi |
| Color | Black |
| I.D. | 3/8 in, 9.525 mm |
| Type | Braided Fluid Hose |
| Weight | 0.18 LB |
| EAN or UPC | 633955167841 |