- 1/2 in Inner Diameter
| Type | Braided Fluid Hose |
| Working Pressure [Max] | 35 bar, 500 psi |
| Material | Nylon |
| I.D. | 1/2 in, 12.7 mm |
| Color | Black |
| Weight | 0.24 LB |
| EAN or UPC | 633955530713 |
| Type | Braided Fluid Hose |
| Working Pressure [Max] | 35 bar, 500 psi |
| Material | Nylon |
| I.D. | 1/2 in, 12.7 mm |
| Color | Black |
| Weight | 0.24 LB |
| EAN or UPC | 633955530713 |