- 1/4 in Inner Diameter
| Type | Braided Fluid Hose |
| I.D. | 1/4 in, 6.35 mm |
| Working Pressure [Max] | 35 bar, 500 psi |
| Color | Black |
| Material | Nylon |
| Weight | 0.092 LB |
| EAN or UPC | 633955022003 |
| Type | Braided Fluid Hose |
| I.D. | 1/4 in, 6.35 mm |
| Working Pressure [Max] | 35 bar, 500 psi |
| Color | Black |
| Material | Nylon |
| Weight | 0.092 LB |
| EAN or UPC | 633955022003 |