- 1/4 in Gauge Port Size
- Air Regulator
| Air Inlet Thread Gender | Female |
| Gauge Port Size | 1/4 in, 6.35 mm |
| Type | Air Regulator |
| Outlet Size [Min] | 1/2 in, 12.7 mm |
| Operating Temperature [Min] | 40 °F |
| Outlet Thread Type | NPT |
| Outlet Thread Gender | Female |
| Air Flow Rate [Max] | 90 SCFM |
| Handle Type | Tee |
| Air Inlet Size | 1/2 in, 12.7 mm |
| Air Inlet Thread Type | NPT |
| Operating Temperature [Max] | 120 °F |
| Air Inlet Pressure [Max] | 21 bar, 300 psi |
| Regulated Pressure [Max] | 17.5 bar, 250 psi |
| Weight | 1.75 LB |
| EAN or UPC | 633955556478 |

