- Pistol Grip, Manual
- Flexible Extension
| Extension Type | Flexible |
| Grease Gun Type | Pistol Grip, Manual |
| Working Pressure [Max] | 690 bar, 10000 psi |
| Type | Manual Grease Gun |
| Weight | 4.0 LB |
| EAN or UPC | 633955280083 |
| Extension Type | Flexible |
| Grease Gun Type | Pistol Grip, Manual |
| Working Pressure [Max] | 690 bar, 10000 psi |
| Type | Manual Grease Gun |
| Weight | 4.0 LB |
| EAN or UPC | 633955280083 |