- Pistol Grip, Manual
- Rigid Extension
| Type | Manual Grease Gun |
| Grease Gun Type | Pistol Grip, Manual |
| Extension Type | Rigid |
| Working Pressure [Max] | 690 bar, 10000 psi |
| Weight | 4.0 LB |
| EAN or UPC | 633955010246 |
| Type | Manual Grease Gun |
| Grease Gun Type | Pistol Grip, Manual |
| Extension Type | Rigid |
| Working Pressure [Max] | 690 bar, 10000 psi |
| Weight | 4.0 LB |
| EAN or UPC | 633955010246 |