- Lever Grip, Manual
- Rigid Extension
| Extension Type | Rigid |
| Grease Gun Type | Lever Grip, Manual |
| Type | Manual Grease Gun |
| Working Pressure [Max] | 414 bar, 6000 psi |
| Weight | 4.0 LB |
| EAN or UPC | 633955086616 |
| Extension Type | Rigid |
| Grease Gun Type | Lever Grip, Manual |
| Type | Manual Grease Gun |
| Working Pressure [Max] | 414 bar, 6000 psi |
| Weight | 4.0 LB |
| EAN or UPC | 633955086616 |