- Pistol Grip, Air-Operated
- Rigid Extension
| Grease Gun Type | Pistol Grip, Air-Operated |
| Extension Type | Rigid |
| Type | Manual Grease Gun |
| Working Pressure [Max] | 414 bar, 6000 psi |
| Weight | 6.0 LB |
| EAN or UPC | 633955397583 |
| Grease Gun Type | Pistol Grip, Air-Operated |
| Extension Type | Rigid |
| Type | Manual Grease Gun |
| Working Pressure [Max] | 414 bar, 6000 psi |
| Weight | 6.0 LB |
| EAN or UPC | 633955397583 |