- Surface Cleaner
| Fluid Pressure [Max] | 280 bar, 4000 psi |
| Overall Diameter | 20 in, 508 mm |
| Type | Horizontal Surface Cleaner |
| Weight | 24.0 LB |
| EAN or UPC | 633955997332 |
| Fluid Pressure [Max] | 280 bar, 4000 psi |
| Overall Diameter | 20 in, 508 mm |
| Type | Horizontal Surface Cleaner |
| Weight | 24.0 LB |
| EAN or UPC | 633955997332 |