- Evacuation Valve
| Overall Height [Min] | 4.75 in, 120.65 mm |
| Type | Control Valve |
| Thread Gender | Female |
| Thread Size | 1 in |
| Working Pressure [Max] | 14 bar, 200 psi |
| Overall Width | 4.75 in, 120.65 mm |
| Thread Type | NPT |
| Weight | 6.6 LB |
| EAN or UPC | 633955032439 |
| Overall Height [Min] | 4.75 in, 120.65 mm |
| Type | Control Valve |
| Thread Gender | Female |
| Thread Size | 1 in |
| Working Pressure [Max] | 14 bar, 200 psi |
| Overall Width | 4.75 in, 120.65 mm |
| Thread Type | NPT |
| Weight | 6.6 LB |
| EAN or UPC | 633955032439 |