- Elbow
| Inch/Metric | Inch |
| Thread Type | NPT |
| Type | Elbow |
| Thread Gender | Male |
| Connection Type | Threaded |
| Weight | 0.0 LB |
| EAN or UPC | 755652695189 |
| Inch/Metric | Inch |
| Thread Type | NPT |
| Type | Elbow |
| Thread Gender | Male |
| Connection Type | Threaded |
| Weight | 0.0 LB |
| EAN or UPC | 755652695189 |