- Threaded Connection
| Working Pressure [Max] | 345 bar, 5000 psi |
| Finish | Zinc |
| Angle | 45 degrees |
| Connection Type | Threaded |
| Compatible Material | Oil, Grease |
| Style | Street |
| Thread Type | NPT |
| Type | Elbow |
| Inch/Metric | Inch |
| Material | Carbon Steel |
| Weight | 0.02 LB |
| EAN or UPC | 633955310339 |

