- 5.984 in Inner Diameter
| Color | Green |
| Material | Buna-N |
| Type | O-Ring |
| I.D. | 5.984 in, 152 mm |
| No. of Pieces | 1 |
| O.D. | 6.262 in, 159.1 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955593312 |
| Color | Green |
| Material | Buna-N |
| Type | O-Ring |
| I.D. | 5.984 in, 152 mm |
| No. of Pieces | 1 |
| O.D. | 6.262 in, 159.1 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955593312 |