- Bracket
| Type | Bracket |
| Material | Carbon Steel |
| Finish | Zinc |
| Overall Width | 7.88 in, 200 mm |
| Overall Height [Min] | 6.619 in, 168 mm |
| Overall Length | 3.546 in, 90 mm |
| Weight | 6.0 LB |
| EAN or UPC | 633955131620 |
| Type | Bracket |
| Material | Carbon Steel |
| Finish | Zinc |
| Overall Width | 7.88 in, 200 mm |
| Overall Height [Min] | 6.619 in, 168 mm |
| Overall Length | 3.546 in, 90 mm |
| Weight | 6.0 LB |
| EAN or UPC | 633955131620 |