- Packing
| Material | Buna-N |
| I.D. | 6 in, 152.4 mm |
| Thickness | 0.175 in, 4.4 mm |
| O.D. | 6.21 in, 157.7 mm |
| Type | Packing |
| Weight | 0.015 LB |
| EAN or UPC | 633955692701 |
| Material | Buna-N |
| I.D. | 6 in, 152.4 mm |
| Thickness | 0.175 in, 4.4 mm |
| O.D. | 6.21 in, 157.7 mm |
| Type | Packing |
| Weight | 0.015 LB |
| EAN or UPC | 633955692701 |