- 0.674 in Inner Diameter
| Thickness | 0.103 in, 2.6 mm |
| O.D. | 0.88 in, 22.4 mm |
| I.D. | 0.674 in, 17.1 mm |
| Material | Buna-N |
| Type | Packing |
| Weight | 0.0 LB |
| EAN or UPC | 755652370567 |
| Thickness | 0.103 in, 2.6 mm |
| O.D. | 0.88 in, 22.4 mm |
| I.D. | 0.674 in, 17.1 mm |
| Material | Buna-N |
| Type | Packing |
| Weight | 0.0 LB |
| EAN or UPC | 755652370567 |