- Packing
| Thickness | 0.21 in, 5.3 mm |
| Type | Packing |
| Material | Buna-N |
| I.D. | 8.475 in, 215.3 mm |
| O.D. | 8.985 in, 228.2 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955588950 |
| Thickness | 0.21 in, 5.3 mm |
| Type | Packing |
| Material | Buna-N |
| I.D. | 8.475 in, 215.3 mm |
| O.D. | 8.985 in, 228.2 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955588950 |