- Stud
| Style | Weld |
| Type | Stud |
| Inch/Metric | Inch |
| Material | Steel |
| Overall Diameter | 0.575 in, 15 mm |
| Shank Length | 1 in |
| Rod or Stud Type | Stud |
| Weight | 0.0 LB |
| EAN or UPC | 633955008939 |
| Style | Weld |
| Type | Stud |
| Inch/Metric | Inch |
| Material | Steel |
| Overall Diameter | 0.575 in, 15 mm |
| Shank Length | 1 in |
| Rod or Stud Type | Stud |
| Weight | 0.0 LB |
| EAN or UPC | 633955008939 |