- Brass Material
| Working Pressure [Max] | 193 bar, 2800 psi |
| Type | Connector |
| Material | Brass |
| Style | Straight |
| Inch/Metric | Inch |
| Thread Type | NPT |
| Connection Type | Tube End, Threaded |
| Weight | 0.0 LB |
| EAN or UPC | 633955376878 |
| Working Pressure [Max] | 193 bar, 2800 psi |
| Type | Connector |
| Material | Brass |
| Style | Straight |
| Inch/Metric | Inch |
| Thread Type | NPT |
| Connection Type | Tube End, Threaded |
| Weight | 0.0 LB |
| EAN or UPC | 633955376878 |