- Carbon Steel Material
- NPTF Thread
| Finish | Clear Zinc |
| Material | Carbon Steel |
| Type | Tee |
| Style | Run |
| Weight | 0.0 LB |
| EAN or UPC | 755652319610 |
| Finish | Clear Zinc |
| Material | Carbon Steel |
| Type | Tee |
| Style | Run |
| Weight | 0.0 LB |
| EAN or UPC | 755652319610 |