- Adapter
| Inch/Metric | Inch |
| Type | Adapter |
| Style | Straight |
| Connection Type | Push-To-Connect |
| Weight | 0.045 LB |
| EAN or UPC | 755652365242 |
| Inch/Metric | Inch |
| Type | Adapter |
| Style | Straight |
| Connection Type | Push-To-Connect |
| Weight | 0.045 LB |
| EAN or UPC | 755652365242 |